missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE 3-Way GL Ball Valves

Product Code. 10033241
Change view
Click to view available options
Thread Size:
GL 14
GL 25
GL 32
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size unitSize
10033241 GL 25 Each
10658641 GL 14 Each
10489571 GL 32 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10033241 Supplier Bohlender™ Supplier No. E66730
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect tubing and distribute liquids or gases with these valves. PTFE ball valves are designed for quick and easy disconnection of flow.

Three-way valve with L-shaped bore and three connections with GL thread

  • Ball-shaped stopcock plug for excellent tightness
  • Free-moving stop valve
  • Suitable for pressure up to max. 12 bar, or for vacuum
  • Universal chemical resistance
  • Flowing product is only exposed to PTFE
  • Ideal for connection of tubing or tubes by means of BOLA Laboratory Screw Joints

Compliance

FDA

Specifications

Description (L x D x H): 90 x 50 x 98mm
Autoclavable Autoclavable
Diameter (Metric) Inner 8 mm
Material PTFE
Overall Length (Metric) 90 mm
For Use With (Application) Connecting tubes for distributing liquids or gases
Min. Operating Temperature (Metric) -20°C
Resistance Properties Universal Chemical Resistance
Tubing Size (L x D x H) 90 x 50 x 98mm
Thread Size GL 25
Color White
Maximum Pressure 12 bar
Max. Operating Temperature (Metric) 200°C
Product Type Three-way L-shaped Bore
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.