missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PPS Swivelling Screw Caps

Product Code. 10094302
Change view
Click to view available options
For Use With:
6 mm OD Tubing
8 mm OD Tubing
Thread Size:
GL 18
GL 25
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With Thread Size unitSize
10094302 6 mm OD Tubing GL 25 Each
10339872 6 mm OD Tubing GL 18 Each
10751744 8 mm OD Tubing GL 25 Each
10554703 8 mm OD Tubing GL 25 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10094302 Supplier Bohlender™ Supplier No. D69034
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for insertion of probes, tubes or tubing into vessels with GL necks for avoiding collision with the stirrer shaft. Swivelling screw caps feature universal chemical resistance and are vacuum suitable.

Probes, tubes or tubing are first inserted through the fitting, then the fitting is screwed on the GL neck and the inserted element can be fixed in the requested position.

  • Screw cap made of PPS
  • Inner parts made of PTFE
  • Withstand pressure up to 5 bar

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Material PPS, PTFE
For Use With 6 mm OD Tubing
For Use With (Application) Insertion of probes, tubes or tubing into vessels with GL necks for avoiding collision with the stirrer shaft
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Thread Size GL 25
Color White/Black
Maximum Pressure 5 bar
Max. Operating Temperature (Metric) 250°C
Product Type Swivelling Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.