missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PPS HT Replacement Caps

Product Code. 10797332
Change view
Click to view available options
Thread Size:
GL 25
GL 32
GL 45
Tubing Size:
1.6 to 10mm O.D.
10 to 16mm O.D.
10.1 to 14mm O.D.
17 to 22mm O.D.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Tubing Size unitSize
10797332 GL 25 10.1 to 14mm O.D. Each
10195111 GL 45 1.6 to 10mm O.D. Each
10544402 GL 45 17 to 22mm O.D. Each
10707342 GL 32 10 to 16mm O.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10797332 Supplier Bohlender™ Supplier No. D63434
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these replacememnt caps with a wide range of tubing sizes. HT replacement caps offer good chemical resistance.

  • Black screw cap
  • Made of glass-fibre reinforced PPS
  • With handy knurl and hexagon
  • Suitable for temperatures from -20 to + 250°C

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Material PPS
For Use With Laboratory Tubing
Min. Operating Temperature (Metric) -50°C
Resistance Properties Good Chemical Resistance
Tubing Size 10.1 to 14mm O.D.
Thread Size GL 25
Color Black
Max. Operating Temperature (Metric) 250°C
Product Type HT Replacement Caps
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.