missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PPS HT Replacement Caps
Description
- Black screw cap
- Made of glass-fibre reinforced PPS
- With handy knurl and hexagon
- Suitable for temperatures from -20 to + 250°C
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Material | PPS |
| For Use With | Laboratory Tubing |
| Min. Operating Temperature (Metric) | -50°C |
| Resistance Properties | Good Chemical Resistance |
| Tubing Size | 1.6 to 10mm O.D. |
| Thread Size | GL 45 |
| Color | Black |
| Max. Operating Temperature (Metric) | 250°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?