missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Polypropylene Tube End Fittings

Product Code. 10063441
Change view
Click to view available options
Tubing Size:
0.8 I.D. x 1.6mm O.D. tubing
1.6 I.D. x 3.2mm O.D. tubing
Color:
Black
Blue
Green
Orange
White
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Color unitSize
10063441 0.8 I.D. x 1.6mm O.D. tubing Orange Pack of 10
10747512 0.8 I.D. x 1.6mm O.D. tubing Black Pack of 10
10688831 1.6 I.D. x 3.2mm O.D. tubing Blue Pack of 10
10639601 1.6 I.D. x 3.2mm O.D. tubing Green Pack of 10
10503832 1.6 I.D. x 3.2mm O.D. tubing White Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10063441 Supplier Bohlender™ Supplier No. F70222
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Different colors for better distinction. Polypropylene Tube fittings with polyamide washers offer very good chemical resistance and are available in a variety of sizes.

  • Colored tube end fittings made of PP
  • Male thread UNF ¼ in. 28 G
  • Washers made of PA are included in delivery
  • Supplied in packs of 10

Compliance

FDA

Specifications

Certifications/Compliance FDA
Material Polypropylene, Polyamide
Min. Operating Temperature (Metric) 0°C
Packaging Quantity 10/Pk.
Tubing Size 0.8 I.D. x 1.6mm O.D. tubing
Thread Size UNF 1/4 in.; 28 G
Color Orange
Max. Operating Temperature (Metric) 100°C
Product Type Tube End Fitting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.