missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Polypropylene Tube End Fittings
Click to view available options
Tubing Size:
0.8 x 1.6mm (I.D. x O.D.)
1.6 x 3.2mm (I.D. x O.D.)
Unit Size:
Each
Description
- With male thread UNF ¼ in. 28 G
- Washers made of PA are included in delivery
- Colors: natural, black, orange, yellow, green, blue, violet and grey
- Very good chemical resistance
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Min. Operating Temperature (Metric) | 0°C |
| Resistance Properties | Very good chemical resistance |
| Tubing Size | 1.6 x 3.2mm (I.D. x O.D.) |
| Thread Size | Male thread UNF 1/4 in.; 28 G |
| Color | Assorted |
| Max. Operating Temperature (Metric) | 100°C |
| Product Type | Tube End Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction