missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PFA Flexible Tubing, 0.5m

Product Code. 10063501
Change view
Click to view available options
Tubing Size:
NW 13
NW 14
NW 16
NW 19
NW 21
NW 23
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10063501 NW 13 Each
10297451 NW 23 Each
10698774 NW 14 Each
10459771 NW 19 Each
10449771 NW 16 Each
10165691 NW 21 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10063501 Supplier Bohlender™ Supplier No. S182206
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for easy handling of liquids. PFA Flexible tubing features a tight bending radius for minimal cross-section reduction

Corrugated tubing with circular corrugations around the longitudinal axis and cylindrical tubing ends with a length of 40 mm which can for example be connected directly to fittings, stopcocks or hose connectors. Together with BOLA Laboratory Screw Joints, the connection is absolutely tight and suitable for vacuum.

  • Ideal for connections under vibrations
  • Usable with a small bending radius
  • For compensation of thermal expansions
  • For easy handling of liquids
  • Flexible to highly flexible
  • Tight bending radius only causes little cross-section reduction
  • Non-porous
  • Translucent

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 10 mm
Material PFA
Diameter (Metric) Outer 12 mm
Overall Length (Metric) 0.5 m
For Use With (Application) Connections under vibrations; Compensation of thermal expansions
Min. Operating Temperature (Metric) -200°C
Tubing Size NW 13
Color Transparent
Flexibility Very Flexible
Maximum Pressure 2 bar
Max. Operating Temperature (Metric) 260°C
Product Type Flexible Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.