missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PFA Flexible Tubing, 0.5m
Beskrivelse
Corrugated tubing with circular corrugations around the longitudinal axis and cylindrical tubing ends with a length of 40 mm which can for example be connected directly to fittings, stopcocks or hose connectors. Together with BOLA Laboratory Screw Joints, the connection is absolutely tight and suitable for vacuum.
- Ideal for connections under vibrations
- Usable with a small bending radius
- For compensation of thermal expansions
- For easy handling of liquids
- Flexible to highly flexible
- Tight bending radius only causes little cross-section reduction
- Non-porous
- Translucent
Overholdelse
FDA
Tekniske data
Tekniske data
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 17.5 mm |
| Material | PFA |
| Diameter (Metric) Outer | 20 mm |
| Overall Length (Metric) | 0.5 m |
| For Use With (Application) | Connections under vibrations; Compensation of thermal expansions |
| Min. Operating Temperature (Metric) | -200°C |
| Tubing Size | NW 21 |
| Color | Transparent |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?