missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Miniature Luer Connectors, PTFE
Description
- PTFE Miniature Luer Connectors
- For transition from luer connection to female thread UNF 1/4 in. 28 G
- Universal chemical resistance
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Description | Luer connector with female luer cone |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.6 mm |
| Material | PTFE |
| For Use With (Application) | Transition from luer connection to female thread UNF 1/4 in. 28 G |
| Min. Operating Temperature (Metric) | -200°C |
| Tubing Size | 1.6 x 3.2mm (I.D. x O.D.) |
| Thread Size | UNF 1/4 in. 28 G |
| Format | Female Luer Cone |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?