missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Joining Fittings, PTFE/ETFE

Product Code. 10174771
Change view
Click to view available options
Tubing Size:
0.8 x 1.6 mm, 4 x 6 mm (I.D. x O.D.)
1.6 x 3.2 mm, 8 x 10 mm (I.D. x O.D.)
Overall Length (Metric):
74 mm
76 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Overall Length (Metric) unitSize
10174771 1.6 x 3.2 mm, 8 x 10 mm (I.D. x O.D.) 74 mm Each
10630172 0.8 x 1.6 mm, 4 x 6 mm (I.D. x O.D.) 76 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10174771 Supplier Bohlender™ Supplier No. F76218
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect tubing or tubes with O.D. 4, 6, 8 or 10mm. BOLA Joining Fittings feature universal chemical resistance.

  • Fitting made of PTFE
  • One side with connecting nut with compression rings for connecting tubing or tubes with O.D. 4, 6, 8 or 10mm
  • Other side with laboratory screw joint for connecting tubing with O.D. 1.6 or 3.2mm
  • Universal chemical resistanceVacuum suitable

Compliance

FDA

Specifications

Certifications/Compliance FDA
Diameter (Metric) 25 mm
Autoclavable Autoclavable
Material PTFE
Overall Length (Metric) 74 mm
Min. Operating Temperature (Metric) 0°C
Tubing Size 1.6 x 3.2 mm, 8 x 10 mm (I.D. x O.D.)
Color White/Red
Maximum Pressure 5 bar
Max. Operating Temperature (Metric) 150°C
Product Type Joining Fitting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.