missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Ground Joint Tube Fittings, PTFE

Product Code. 10013291
Change view
Click to view available options
Tubing Size:
10mm O.D., 8.5mm I.D.
6mm O.D., 5mm I.D.
Thread Size:
M 14 x 2
M 18 x 2
Description:
Ground Joint NS 14/23
Ground Joint NS 29/32
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Thread Size Description unitSize
10013291 6mm O.D., 5mm I.D. M 14 x 2 Ground Joint NS 29/32 Each
10659791 10mm O.D., 8.5mm I.D. M 18 x 2 Ground Joint NS 29/32 Each
10349231 6mm O.D., 5mm I.D. M 14 x 2 Ground Joint NS 14/23 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10013291 Supplier Bohlender™ Supplier No. H100110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect tubes or tubing to vessels with ground joint. BOLA fittings are ideal for inserting and fixing probes, thermometers, dip tubes or cables.

  • Fitting made of PTFE
  • For transition from ground joints to metric threads for connecting hard-walled tubing (ex. PTFE, PFA or FEP)
  • Nuts made of glass-fibre reinforced PTFE
  • Body with rings and knurled grip for opening
  • Product is only exposed to PTFE

Compliance

FDA

Specifications

Description Ground Joint NS 29/32
Autoclavable Autoclavable
Diameter (Metric) Inner 5 mm
Material PTFE
Diameter (Metric) Outer 6 mm
For Use With (Application) Connecting tubes or tubing to vessels with ground joint
Min. Operating Temperature (Metric) -200°C
Resistance Properties Universal Chemical Resistacne
Tubing Size 6mm O.D., 5mm I.D.
Thread Size M 14 x 2
Max. Operating Temperature (Metric) 250°C
Product Type Ground Joint Tube Fitting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.