missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ GL Screw-in Tube Fittings, PTFE

Product Code. 10047761
Change view
Click to view available options
Diameter (Metric) Inner:
4.0 mm
5 mm
6.5 mm
6.6 mm
8 mm
12 mm
12.0 mm
18.0 mm
Thread Size:
14 GL x 1/8 in. NPT
14 GL x 3/8 in. NPT
18 GL x 1/8 in. NPT
GL 14 x 1/4 in. G
GL 14 x 1/4 in. NPT
GL 14 x 1/8 in. G
GL 18 x 1/4 in. G
GL 18 x 3/8 in. NPT
GL 25 x 1/2 in. G
GL 25 x 1/2 in. NPT
GL 25 x 1/4 in. NPT
GL 25 x 3/8 in. NPT
GL 32 x 1 in. G
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Thread Size unitSize
10047761 5 mm GL 14 x 1/4 in. NPT Each
10752383 4.0 mm 14 GL x 1/8 in. NPT Each
10618712 4.0 mm GL 14 x 1/8 in. G Each
10353182 6.5 mm 14 GL x 3/8 in. NPT Each
10129361 4.0 mm 18 GL x 1/8 in. NPT Each
10291292 12.0 mm GL 25 x 1/2 in. G Each
10067781 5 mm GL 14 x 1/4 in. G Each
10702193 6.5 mm GL 25 x 1/4 in. NPT Each
10271152 12 mm GL 25 x 1/2 in. NPT Each
10119551 8 mm GL 18 x 3/8 in. NPT Each
10129551 8 mm GL 25 x 3/8 in. NPT Each
10699082 6.6 mm GL 18 x 1/4 in. G Each
10782763 18.0 mm GL 32 x 1 in. G Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10047761 Supplier Bohlender™ Supplier No. D51614
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Feature universal chemical resistance and withstand pressure up to 10 bar.

  • Straight tube fitting made of PTFE
  • One screw-in thread (either NPT or G thread)
  • Universal chemical resistance
  • Product is only exposed to PTFE

Compliance

FDA

Specifications

Certifications/Compliance FDA
Description Screw-in thread: NPT 1/4 in.
Autoclavable Autoclavable
Diameter (Metric) Inner 5 mm
Material PTFE
For Use With Hex wrench: 15mm
Min. Operating Temperature (Metric) -200°C
Thread Size GL 14 x 1/4 in. NPT
Color White
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type GL Screw-in Tube Fitting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.