missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ GL 3-way Stopcocks EX with Elbow Bore for GL 18

Product Code. 10054404
Change view
Click to view available options
Plug Bore:
6 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore unitSize
10054404 6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10054404 Supplier Bohlender™ Supplier No. E71418
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GL 3-way Stopcocks EX made of PTFE-EX with cylindrical stopcock plug and GL screw ports.

  • Made of conductive PTFE-EX
  • Three-way stopcock with L-shaped or T-shaped bore and three connections with GL thread
  • Cylindrical stopcock plug made of conductive PTFE-EX for good tightness
  • Stop valve with mark of flow direction
  • Grip made of red polypropylene
  • Suitable for maximum pressure up to 6 bar
  • Suitable for vacuum
  • Depth: 57 mm (2.2 in.)
  • Height: 57 mm (2.2 in.)

Specifications

Type 3-way, Elbow Bore (L Shape)
Plug Bore 6 mm
Material PTFE-EX, Polypropylene
Length (English) 2.9 in.
Length (Metric) 74 mm
For Use With (Application) Connection of Tubing with BOLA™ Laboratory Screw Joints EX
For Use With (Equipment) Screw Caps GL 18
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.