missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ FEP Dropping Funnels with PTFE stopecock
Description
- Transparent FEP Dropping funnel
- Fine adjustment stopcock with cone size 29 made of PTFE
- Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint
Compliance
FDA
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Material | Plastic |
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Color | Transparent |
| Cone Size | 29 |
| Max. Temperature (Metric) | +110°C |
| Stopper Material | PTFE |
| Product Type | Dropping funnel with stopcock |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?