missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Discs Stirrer Shafts for NW 150
Description
- PTFE-jacketed stainless steel shaft
- Discoidal stirrer blade with six radial paddles completely made of PTFE
- Similar to a 'Rushton Turbine' stirrer shaft
- Universal chemical resistance since product is only exposed to PTFE
Specifications
Specifications
| Diameter (English) Shaft | 0.4 in. |
| Diameter (Metric) Shaft | 10 mm |
| Height (English) Blade | 1.1 in. |
| For Use With (Application) | NW 150 |
| Height (Metric) Blade | 28 mm |
| Length (English) | 24 in. |
| Length (Metric) | 600 mm |
| Radius (Metric) | 35 mm |
| Thickness (English) | 0.16 in. |
| Thickness (Metric) | 4 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?