missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Discs Stirrer Shafts for NW 100

Product Code. 10054374
Change view
Click to view available options
Length (Metric):
350 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10054374 350 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10054374 Supplier Bohlender™ Supplier No. C59832
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Discs stirrer shafts include a fluoroplastic-jacketed stainless steel shaft.

  • PTFE-jacketed stainless steel shaft
  • Discoidal stirrer blade with six radial paddles completely made of PTFE
  • Similar to a 'Rushton Turbine' stirrer shaft
  • Universal chemical resistance since product is only exposed to PTFE

Specifications

Diameter (English) Shaft 0.4 in.
Diameter (Metric) Shaft 10 mm
Height (English) Blade 0.6 in.
For Use With (Equipment) NW 100
Height (Metric) Blade 15 mm
Length (English) 14 in.
Length (Metric) 350 mm
Radius (Metric) 18.8 mm
Thickness (English) 0.12 in.
Thickness (Metric) 3 mm
Type Chucking Diameter: 8 mm
Width (English) 3 in.
Width (Metric) 75 mm
Coating PTFE
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.