missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Bent PFA Hose Connectors Without Nut
Description
- GL 14 and GL 18 hose connectors made of PFA
- GL 25 and GL 32 hose connectors made of PTFE
- With elastic sealing lip and FKM O-ring
- Available as straight or bent type
- For working temperatures up to max. +200°C
- Flowing product is only exposed to PFA or PTFE
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Diameter (Metric) Inner | 6 mm |
| Material | PFA |
| Overall Length (Metric) | 40 mm |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 14 |
| Shape | Bent |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Hose Connector |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?