missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51 Label Printer - UK with Brady Workstation LAB Suite
Description
- The BMP™51 Label Maker is a compact, versatile portable printer with built-in Bluetooth™ technology for wireless printing.
- This label maker has a 300 dpi print head and can print professional, durable labels up to 38.10 mm wide.
- It prints on continuous and die-cut materials at a speed of 25.40 mm per second.
- With a built-in cutter, easy top-loading cartridges, and 3 different options for battery power, the BMP™51 Label Maker is a powerful printer for on-the-job label making.
- The BMP™51 has a full QWERTY keyboard, for stand alone operation.
- The BMP™51 Label Maker is ideal for electrical, datacom, facility/safety, product and panel manufacturing, and laboratory labelling applications.
- The BMP™51 comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels.
- This suite combines frequently used software apps to create laboratory identification labels.
Specifications
Specifications
| Display Type | Monocolor LCD |
| Print Technology | Thermal Transfer |
| Width (Metric) | 155.00 mm |
| Height (Metric) | 255.00 mm |
| Depth (Metric) | 90.00 mm |
| Dimensions (L x W x H) | 90.00 x 155.00 x 255.00 mm |
| Color Capability | Monochrome |
| Includes | Hard case with a Rechargeable Lithium Ion Battery, USB Cable, AC adaptor + EU power cord, Product CD, Brady Printer Drivers CD, Quick Start Guide, a Bluetooth network card, a Brady Workstation Laboratory Identification Suite and an MC1-1000-422 cartridge. |
| Print Speed | 25.40 mm/s |
| Resolution | 300 dpi |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?