missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Blue Graduated Glass Stopcock Titration Apparatus

Product Code. 10708811
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Includes:
2000 mL Clear Glass Storage Bottle
Out Bottle
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes unitSize
10708811 25 mL Out Bottle Each
10528842 50 mL 2000 mL Clear Glass Storage Bottle Each
10248450 10 mL 2000 mL Clear Glass Storage Bottle Each
10110761 50 mL Out Bottle Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10708811 Supplier Hirschmann™ Supplier No. 354017060
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For precise volumetric analysis in the laboratory.

  • Class AS
  • Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
  • Blue graduation marks
  • With Schellbach stripes for enhanced legibility
  • Lateral glass stopcock
  • With dated batch identification
  • Main point ring graduation
  • Available with or without 2000 mL clear glass storage bottle
  • Acc. to DIN EN ISO 385

Specifications

Color Clear
Capacity (Metric) 25 mL
Length (Metric) 500 mm
Material Glass
Graduations 0.05 mL
Includes Out Bottle
Scale Blue
Stopcock Lateral
Stopcock Material PTFE
Tolerance ±0.5 mL
Type Titration Apparatus
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.