missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Class A Volumetric Flask with Three Marks

Product Code. 10125243 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Description:
Upper/lower mark: 0.07 mL
Upper/lower mark: 0.175 mL
Upper/lower mark: 0.35 mL
Upper/lower mark: 0.7 mL
Standard Taper Joint:
NS 10/19
NS 12/21
NS 14/23
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Description Standard Taper Joint unitSize
10125243 50 mL Upper/lower mark: 0.35 mL NS 12/21 Each
10024083 25 mL Upper/lower mark: 0.175 mL NS 10/19 Each
10319073 10 mL Upper/lower mark: 0.07 mL NS 10/19 Each
10522024 100 mL Upper/lower mark: 0.7 mL NS 14/23 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10125243 Supplier BRAND™ Supplier No. 38208
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The volumetric flask with three marks is used to check the functioning of a dispenser. The mark in the middle shows the nominal volume, the upper and lower marks show the error limits as specified in the table below. If the error limit is exceeded even with repeated measurements, the dispenser is out of specification.

  • Manufactured from Borosilicate Glass.
  • Beaded rim prevents slippage when suspended by a clamp.
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • Batch number and individual certificate included.
  • Dakks calibration certificate available upon request.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN EN ISO 1042. Calibrated to contain (TC, In). Includes DAkkS-certificate
Description Upper/lower mark: 0.35 mL
Capacity (Metric) 50 mL
Material Borosilicate Glass
Standard Taper Joint NS 12/21
Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.