Learn More
Macherey-Nagel™ BioFix™ N-Tox
Provides amperometric measurement of oxygen consumption. Macherey-Nagel™ BioFix™ N-Tox is a biological test for determining the specific retardation effect of substances in connection with microbial nitrification with the aid of defined bacterial strains of the genus Nitrobacter.
Brand: Macherey-Nagel™ 970002
Description
BioFix™ N-Tox is an amperometric method of determining the specific retardation effect of the substances contained in a sample on nitrite oxidation in connection with microbial nitrification with the aid of defined bacterial strains, preferably of the genus Nitrobacter. The results are specified as % inhibition of oxygen consumption in the sample solution in comparison to a non-inhibited control solution.
Specifications
| Oxygen consumption | |
| 7.8 ± 0.2 | |
| Determining the inhibition effect of substances in a sample in connection with microbial nitrification | |
| 5 reaction vessels, N-Tox R1 (100mL natural color bottle), N-Tox R2 (2mL test tube), N-Tox R3 (5mL white bottle), N-Tox R4 (100mL black bottle) | |
| 10-19 Tests, 1 Kit | |
| 16 mL finely filtered sample (from 20 mL original sample) | |
| Amperometric measurement | |
| Biological test |
| For sample on nitrite oxidation, with the aid of bacterial strains of the genus Nitrobacter | |
| BioFix™ | |
| Starter Set for BioFix Nitrification Inhibition Tests (man. no. 970 101), CHROMAFIL membrane filter (man. no. 916 52), oxygen measuring device, magnetic stirrer, stand with clamps, piston pipettes with tips | |
| 10 to 19 Determinations | |
| 0-100% inhibition | |
| Frozen (-20°C ± 2°C) | |
| 10 min. (reaction time) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.