missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ BIO-SILICO™ Silicone Stoppers

Product Code. 10186780
Change view
Click to view available options
Diameter (Metric) Inner:
11-14 mm
15-18 mm
18-21 mm
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10186780 15-18 mm Pack of 10
10057512 11-14 mm Pack of 10
10007792 18-21 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10186780 Supplier Hirschmann™ Supplier No. 8905919
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for the cultivation of aerobic microorganisms. Specially processed culture plugs with coarse bubbles for preparation, filling and sterilization of culture media.

  • Coarse pore structure
  • Good air permeability
  • Chemically and temperature resistant
  • Liquid repellent and reusable

Specifications

Description BIO-SILICO, N19
Diameter (Metric) Inner 15-18 mm
For Use With (Application) For The Preparation And Sterilization Of Culture Media
Length (Metric) Ground Zone 28 mm
Length (Metric) Sleeve 16 mm
Quantity 10/Pack
Color Orange
Diameter (Metric) Bottom 15 mm
Diameter (Metric) Top 21 mm
Material Silicone
Product Type Silicone Stopper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.