missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ BIO-SILICO™ Silicone Stoppers
Description
- Coarse pore structure
- Good air permeability
- Chemically and temperature resistant
- Liquid repellent and reusable
Specifications
Specifications
| Description | BIO-SILICO, N15 |
| Diameter (Metric) Inner | 11-14 mm |
| For Use With (Application) | For The Preparation And Sterilization Of Culture Media |
| Length (Metric) Ground Zone | 22 mm |
| Length (Metric) Sleeve | 14 mm |
| Quantity | 10/Pack |
| Color | Orange |
| Diameter (Metric) Bottom | 11 mm |
| Diameter (Metric) Top | 16 mm |
| Material | Silicone |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?