Learn More
Econix™ Bio-bins™ Tiger Stripe Paper Based Non-Sharps Offensive Waste Containers for Deep Landfill / Energy from Waste Only
Use Econix™ Bio-bins™ The Bio-bin™ is a Paper based Non-sharps Container used to dispose of single use implements, tips, petri dishes, pads and other lab waste (excluding needles and blades) and reduce over filling issues for your non-sharp clinical waste. The Bio-bin has a built-in temporary seal, absorbent mat and is waterproof.
Brand: Econix™ BEXBB1TS
Code : 04
Additional Details : Weight : 4.01400kg
Description
- 96% paper based non-plastic single-use non-sharps waste container
- Comes fold-flat for easy storage
- Rigid, leakproof construction
- Leakproof, built-in lid
- Built-in absorbent Mat
- UN 3291 approved
Specifications
Non-Sharps Waste Container | |
1 L | |
Temporary and Permanent | |
Tiger Stripe | |
105 mm | |
Non-sterile | |
Not Autoclavable |
Cardboard | |
UN3291 | |
Space efficient fold-flat | |
185 mm | |
100 Pk. | |
105 mm | |
Offensive Clinical Waste |