missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ Phenyl/Hexyl HPLC Columns,3μm Particle Size
Shop All Thermo Scientific ProductsDescription
Thermo ScientificTM BetaSilTM Phenyl/Hexyl Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
Ordering Information:
Other column dimensions including preparative scale are available. Please call your Customer Service Representative for more information.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 2.1 mm |
| For Use With | LC/MS |
| Length (Metric) | 50 mm |
| Particle Size | 3 μm |
| pH | 2 to 9 |
| Pore Size | 100 Å |
| USP Type | L11 |
| Stationary Phase | Phenyl/Hexyl |
| Packing Material | Silica |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?