missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ Phenyl/Hexyl HPLC Columns,3μm Particle Size

Product Code. 10038284 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10038284 50 mm 3 mm Each
10459644 50 mm 2.1 mm Each
10026254 100 mm 2.1 mm Each
10197934 100 mm 3 mm Each
10026314 100 mm 4.6 mm Each
10489244 150 mm 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10038284 Supplier Thermo Scientific™ Supplier No. 73003053030
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo ScientificTM BetaSilTM Phenyl/Hexyl Columns are available in limited dimensions. Please contact Customer Service for more details.

  • Thermo Scientific chemistry on 100Å silica
  • High surface area with high bonded phase coverage

Ordering Information:

Other column dimensions including preparative scale are available. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
For Use With LC/MS
Length (Metric) 50 mm
Particle Size 3 μm
pH 2 to 9
Pore Size 100 Å
USP Type L11
Stationary Phase Phenyl/Hexyl
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.