missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 892 Unlined Viton™ Chemical Resistant Butyl Gloves
Description
Chemical and acid resistant gloves are 12 in. long and provide resistance to highly corrosive acids. Butyl rubber coating is designed for handling aliphatic and aromatic hydrocarbons, such as Benzene, Toulene, and Xylene.
- Forged with fluoroelastomer rubber
- Butyl rubber coating
- Hydrocarbon-resistant
- Impermeable
- Resistant to highly corrosive acids
- Smooth surface grip allows for increased sensitivity and tactility
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat III CE 0299, EN 420:2003+A1:2009 |
| Color | Black |
| Latex Free | Yes |
| Material | Viton, Butyl |
| Size | 11 |
| Thickness (English) | 12 mil |
| Thickness (Metric) | 0.30 mm |
| EN388 Standard | EN 388:1010X |
| EN ISO 374-1 | Type B |
| EN ISO 374-1 CHEMICAL LETTER CODES | DFL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?