missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ Bent Polypropylene Hose Connectors With Sealing Lip, FPM o-ring and PBTP Nut

Product Code. 10003221
Change view
Click to view available options
Diameter (Metric) Inner:
7 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10003221 7 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10003221 Supplier Bohlender™ Supplier No. D58618
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance FDA Conform
Diameter (Metric) Inner 7 mm
Material Elastic
Overall Length (Metric) 66 mm
For Use With (Application) For connecting Elastic tubing to GL-threaded equipment
Min. Operating Temperature (Metric) -20°C
Packaging Quantity 1 Each
Thread Size GL 18
Shape Bent
Max. Operating Temperature (Metric) 110°C
Product Type Hose Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.