missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Bent Gas Inlet Tubes

Product Code. 10171421
Change view
Click to view available options
Standard Taper Joint:
19/26
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint unitSize
10171421 19/26 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10171421 Supplier Lenz Laborglasintrumente™ Supplier No. 05083002

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Bent air leak tubes (angle: 90°)

  • Built-in length: 250 mm
  • With NS cone and thin capillary (easy to draw by burner)
  • Made of DURAN™ tubing

Specifications

Length (Metric) 250 mm
Material DURAN™ tubing
Quantity 1
Standard Taper Joint 19/26
Joint Type Cone NS 19/26
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.