missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ESM™ Bench Timer
Specifications
Specifications
| Product Type | Benchtop Timer |
| Alarms | Audible |
| Accuracy | ±1 second in 24 hours |
| Resolution | 1 sec. |
| Display | LCD |
| Battery Type | Alkaline |
| Display Dimensions | 15 mm |
| Weight (Metric) | 150 g |
| Includes | With 4mm Jack Sockets To Start/Stop And Reset |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?