missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Holds up to of 94 pipettes and rotates on a central vertical axis for convenient selection
- Up to 94 places
- The lower rotating disc consists of four concentric troughs with tapered sides and open bottoms which cradle the tips protectively
- The upper rotating disc has a grid pattern concentric with the bottom disc keeping the pipettes vertical
- Liquid draining off the pipette tip is retained on top of the stationary base by the outer rim
- A low center of gravity stabilizes the stand
- Rotating disks are 18cm (7.125 in.) diameter
- Dimensions: 23 x 48 cm (9 x 18.9 in.)
- Instructions for quick assembly included
Specifications
Specifications
| Holds | Pipettes |
| Positions | 94 |
| Shape | Round |
| Stackable | No |
| Sterility | Non-sterile |
| Dimensions (L x W) | 23 x 48 cm (9 x 18.9 in.) |
| Height (English) | 18.9 in. |
| Product Type | Pipette Holder |
| Shelves | None |
| Height (Metric) | 48 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?