missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Electrophoresis Gel Plate Rack

Product Code. 11764133 Shop All SP Scienceware Products
Change view
Click to view available options
Material:
Polypropylene
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material unitSize
11764133 Polypropylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11764133 Supplier Bel-Art™ Supplier No. F135960000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Smooth polypropylene cushions glass edges to reduce chipping and cracking.

  • Transport the full rack using the wide handles for a secure grip
  • Rack includes 10 places for holding glass plates with a weighted base for safety
  • A flat area on each end is designed for labeling racks as used, unused, treated or untreated
  • Made of white polypropylene with steel fittings
  • Rack is 20.3 x 38.1 x 22.9cm (8 x 15 x 9 in.) and weighs 3.75 lbs (1.7kg)

Specifications

Autoclavable Not Autoclavable
Color White
Material Polypropylene
For Use With (Equipment) Glass plates
Dimensions (L x W x H) 8 x 15 x 9 in. (20.32 x 38.1 x 22.86cm)
Length (Metric) 20.32 cm
Length (English) 8 in.
Width (English) 15 in.
Height (English) 9 in.
Product Type Electrophoresis Gel Plate Rack
Height (Metric) 22.86 cm
Width (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.