missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-483A Polyester Ultra Aggressive Thermal Transfer Labels

Product Code. 11588294
Change view
Click to view available options
Height (Metric):
12.7 mm
25.4 mm
50.8 mm
76.2 mm
Labels per Row:
1
2
3
Vertical Repeat (Metric):
15.2 mm
28.6 mm
54 mm
79.4 mm
Width (Metric):
25.4 mm
38.1 mm
76.2 mm
101.6 mm
Unit Size:
1 roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) unitSize
11588294 50.8 mm 1 54 mm 76.2 mm 1 roll
11508304 12.7 mm 2 15.2 mm 38.1 mm 1 roll
11548294 12.7 mm 3 15.2 mm 25.4 mm 1 roll
11578294 25.4 mm 1 28.6 mm 76.2 mm 1 roll
11518304 50.8 mm 1 54 mm 101.6 mm 1 roll
11538304 76.2 mm 1 79.4 mm 101.6 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11588294 Supplier Brady™ Supplier No. 031333
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, ultra aggressive polyester labels for Thermal Transfer Printers.

  • 76 mm core
  • For smooth or textured surfaces
  • Aggressive, permanent adhesive

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL and CSA Approved
Adhesive Type Permanent Rubber
Color White
Finish Gloss
Format Die-cut
Material Polyester (B-483A)
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Equipment Labeling, Data, Telecommunications and Electrical Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-19-483-1
No. per Pack 1000 Label(s) / Roll
Quantity 1000 Labels
Shape Rectangle
Size 76.20 mm (W) x 50.80 mm (H)
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 54 mm
Dimensions (LxW) 76.20 mm (W) x 50.80 mm (H)
Width (English) 3 in
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Width (Metric) Printable Area 76.2 mm
Height (English) 2 in
Height (Metric) 50.8 mm
Height (Metric) Printable Area 50.8 mm
Alternate Part Number THT-19-483-1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.