missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-428 Metallized Polyester Thermal Transfer Labels

Product Code. 11583694
Change view
Click to view available options
Height (Metric):
6.4 mm
9.5 mm
11.1 mm
12.7 mm
19.1 mm
25.4 mm
31.8 mm
50.8 mm
Labels per Row:
1
2
3
4
5
Vertical Repeat (Metric):
8.9 mm
12.1 mm
13.6 mm
15.2 mm
22.2 mm
28.6 mm
34.9 mm
54 mm
Width (Metric):
12.7 mm
19.1 mm
25.4 mm
38.1 mm
50.8 mm
69.9 mm
76.2 mm
101.6 mm
Unit Size:
1 roll
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) unitSize
11583694 31.8 mm 1 34.9 mm 69.9 mm 1 roll
11503714 6.4 mm 4 8.9 mm 19.1 mm 1 roll
11553784 9.5 mm 3 12.1 mm 25.4 mm 1 roll
11533714 11.1 mm 5 13.6 mm 12.7 mm 1 roll
11563804 12.7 mm 1 15.2 mm 50.8 mm 1 roll
11513784 12.7 mm 2 15.2 mm 38.1 mm 1 roll
11573694 19.1 mm 2 22.2 mm 38.1 mm 1 roll
11513724 25.4 mm 1 28.6 mm 50.8 mm 1 roll
11543724 25.4 mm 1 28.6 mm 76.2 mm 1 roll
11573724 50.8 mm 1 54 mm 76.2 mm 1 roll
11513814 50.8 mm 1 54 mm 101.6 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11583694 Supplier Brady™ Supplier No. 030110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, metallized polyester labels for Thermal Transfer Printers.

  • Matte finish
  • For smooth surfaces
  • Heat resistant with permanent adhesive

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL, CSA and AGA Approved
Adhesive Type Permanent Acrylic
Color Gray
Finish Matte
Format Die-cut
Material Metallized Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Circuit Board Labeling, Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-7-428-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Labels
Shape Rectangle
Size 69.85 mm (W) x 31.75 mm (H)
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -70°C to +120°C
Thickness (English) 0.0047 in
Thickness (Metric) 0.112 mm
Vertical Repeat (Metric) 34.9 mm
Dimensions (LxW) 69.85 mm (W) x 31.75 mm (H)
Width (English) 2.75 in
Width (Metric) 69.9 mm
Width (English) Printable Area 69.85 mm
Width (Metric) Printable Area 69.9 mm
Height (English) 1.25 in
Height (Metric) 31.8 mm
Height (Metric) Printable Area 31.8 mm
Alternate Part Number THT-7-428-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.