missing translation for 'onlineSavingsMsg'
Learn More

CORNING AXYGEN™ Axypet™ Single-Channel Macropipette
GREENER_CHOICE

Product Code. 10379589 Shop All Axygen Scientific Products
Change view
Click to view available options
Volume (Metric):
1 to 10 mL
1 to 5 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10379589 1 to 5 mL Each
10039829 1 to 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10379589 Supplier CORNING AXYGEN™ Supplier No. AP5000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

CORNING AXYGEN™ Axypet™ Single-Channel Macropipette combines high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods.

  • Thumb-friendly soft spring pipetting system reduces fatigue
  • 3-year warranty
  • Unique side EZIject button option reduces thumb movement
  • Finger-hook provides for a more relaxed grip
  • Large ergonomic push button is easy on the thumb
  • Locking feature prevents accidental volume changes during procedures
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.6/±0.5%
Number of Channels 1
Product Line Axypet
Type Macropipette
Volume (Metric) 1 to 5 mL
Precision ±0.25/plusmn;0.15%
Quantity 1/Pk.
Warranty 3 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.