missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Automatic Burette Clamp

Product Code. 10100212
Change view
Click to view available options
Size (Metric) Grip:
0 to 25 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Grip unitSize
10100212 0 to 25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10100212 Supplier Bochem™ Supplier No. 5624
Only null left
Add to basket
Add to basket

Hold burettes or thermometers securely with this easy-to-use automatic clamp. Bochem™ Automatic Burette Clamp is chromium-plated for durability.

  • Automatic clamp.
  • Includes shaft.
  • Chromium plated.

Specifications

Quantity 1 Ea.
Type Stand Clamp
Material Chromium-plated
Includes Shaft
For Use With (Equipment) Burette, thermometer 0-25mm in diameter
Diameter (Metric) 8 mm
Length (Metric) Arm 115 mm
Size (Metric) Grip 0 to 25 mm
Jaw Type Automatic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.