missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Manufactured from polypropylene
- Withstands RCF up to 4500
- Autoclavable to 121°C
- Rounded bottom
- Closure not included
Specifications
Specifications
| Capacity (Metric) | 110 mL |
| Material | Polypropylene |
| Autoclavable | Autoclavable (121°C) |
| Length (Metric) | 120 mm |
| Bottom Shape | Round |
| Closure Included | No |
| Diameter (Metric) | 40 mm |
| Product Type | Centrifuge Tube |
| Max. RCF | 4500 x g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?