missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation Atlantis T3 Column

Product Code. 10110784
Encompass
Change view
Click to view available options
Length (Metric):
20 mm
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3 μm
5 μm
Unit Size:
Each
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
10110784 150 mm 2.1 mm 3 μm Each
13203140 150 mm 1 mm 3 μm Each
10442885 50 mm 2.1 mm 3 μm Each
10236983 100 mm 2.1 mm 3 μm Each
10382105 100 mm 3 mm 3 μm Each
10434835 150 mm 3 mm 3 μm Each
10601036 50 mm 4.6 mm 3 μm Each
10780775 150 mm 4.6 mm 3 μm Each
13223150 50 mm 2.1 mm 5 μm Each
13233150 100 mm 2.1 mm 5 μm Each
13213160 50 mm 4.6 mm 5 μm Each
13233160 100 mm 4.6 mm 5 μm Each
13293130 50 mm 1 mm 3 μm Each
13213140 20 mm 2.1 mm 3 μm Each
13223140 30 mm 2.1 mm 3 μm Each
10288783 50 mm 3 mm 3 μm Each
13243140 20 mm 4.6 mm 3 μm Each
10332195 30 mm 4.6 mm 3 μm Each
13263140 75 mm 4.6 mm 3 μm Each
13273140 100 mm 4.6 mm 3 μm Each
13213150 30 mm 2.1 mm 5 μm Each
13243150 150 mm 2.1 mm 5 μm Each
13263150 50 mm 3 mm 5 μm Each
13273150 100 mm 3 mm 5 μm Each
10388074 150 mm 3 mm 5 μm Each
13283150 250 mm 3 mm 5 μm Each
13203160 30 mm 4.6 mm 5 μm Each
13223160 75 mm 4.6 mm 5 μm Each
10196016 150 mm 4.6 mm 5 μm Each
13243160 250 mm 4.6 mm 5 μm Each
17173232 75 mm 2.1 mm 3 μm Each
17183232 75 mm 3 mm 3 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 10110784 missing translation for 'mfr' Waters Corporation missing translation for 'supplierNo' 186003719

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns.

  • Atlantis T3 columns are universal, silica-based, reversed-phase C18 columns that provide balanced retention of polar and hydrophobic molecules and should be your first choice when developing separations of polar and non-polar compounds.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 150 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.