missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Square Cover Glasses for Microscopy, Selected Thickness

Product Code. 10227191
Change view
Click to view available options
Dimensions (L x W):
20 x 20 mm
24 x 24 mm
50 x 24 mm
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10227191 20 x 20 mm Pack of 100
10573462 24 x 24 mm Pack of 100
10175761 50 x 24 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10227191 Supplier Karl Hecht™ Supplier No. 41014512
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Preserve and protect specimens on slides. Karl Hecht™ Assistent™ Square Cover Glasses for Microscopy, Selected Thickness are manufactured from a super-transparent borosilicate glass, preventing virtually any color distortion.

  • 0.17 ± 0.01mm thickness
  • Excellent flatness
  • With CE marking
  • Optimum resistance to chemical attack
  • Refractive index finely adapted to microscopes
  • High spectral transmission
  • Excellent internal glass quality with very low levels of inclusions, striae, bubbles, streaks, etc.

Specifications

Product Type Coverslip
Material Glass
Thickness (Metric) 0.17 ±0.01 mm
Dimensions (L x W) 20 x 20 mm
Certifications CE
Quantity 50/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.