missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Glass Vials

Product Code. 10145291
Change view
Click to view available options
Volume (Metric):
8 mL
20 mL
Height (Metric):
34 mm
60 mm
Diameter (Metric) Outer:
24 mm
26 mm
Unit Size:
Pack of 130
Pack of 154
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer unitSize
10145291 8 mL 34 mm 24 mm Pack of 154
10227391 20 mL 60 mm 26 mm Pack of 130
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10145291 Supplier Karl Hecht™ Supplier No. 42783012
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for media, diagnostic, storage, display and sample collection applications. Karl Hecht™ Assistent™ Glass Vials come with a plastic snap-cap for secure closure.

  • Clear glass
  • With rolled rim

Specifications

Diameter (Metric) Outer 24 mm
Volume (Metric) 8 mL
Closure Type Snap Cap
Height (Metric) 34 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.