missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The AREC 10 Digital offers precise temperature control, advanced stirring and heating performance improved safety features, and ease of use.
- The 10 in. square ceramic plate is highly resistant and ideal for laboratories requiring a spacious working surface.
- Advanced heating plate technology ensures temperature homogeneity and stability up to 550°C
- Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1°C) and VTF Digital Thermoregulator (± 0.5°C)
- Thermoregulation range from room temperature to 350°C
- Brushless motor ensuring power and resistance over time
- Stirs up to 25 L volume (H2O) from 100 up to 1500 rpm
- SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
- The robust 10 in. ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
- A 'Hot Surface' warning message is displayed when the temperature exceeds 50°C, even when inactive
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 230 V |
| Includes | Hotplate Only |
| Size | 10 x 10 in. |
| Temperature (Metric) | Room Temp to 550°C |
| Type | Magnetic Stirring Hotplate |
| Shape | Square |
| Max. Sample Load | 25 L |
| Plug Type | EU/UK |
| No. of Positions | 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
