missing translation for 'onlineSavingsMsg'
Learn More

Honeywell Safety Products™ Aracut™ Lat Gloves

Product Code. 12695193
Change view
Click to view available options
:
Size: 7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12695193 Size: 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12695193 Supplier Honeywell Safety Products™ Supplier No. 209414107
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Handle sharp objects in a dry or damp environment. Honeywell Safety Products™ Aracut™ Lat Gloves are knitted from 100% Kevlar™ for dexterity, ventilation, cutting resistance and thermal protection and include palms and fingertips coated in natural, blue crepe latex.

  • Knitted with 100% Kevlar™.
  • Palm and fingertips coated in blue, crepe latex for mechanical resistance.
  • Conforms snugly and provides good dexterity.
  • Ventilated back provides breathability.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC Category PPE 2, EC Certificate Number 0075/797/162/07/12/0582, EC Attestation Number 0075/797/162/07/12/05821
Classification Dexterity: 5
Coated Area Palm, Fingertips
Description Gauge 10
Coating Material Natural Latex
Color Beige, Blue
Cut Resistance Rating 4
Material Latex, Dupont™ Kevlar™ Aramid Fiber
Product Type Gloves
Size 7
Thickness (Metric) 1.5 to 1.8 mm
For Use With (Application) Automotive Building, Construction, Glass, Iron, Steel and Paper industries
Quantity 10Pair/PK
Tear Rating 4
Length (Metric) 26 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.