missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ AR-Glas™ Round Bottom Test Tubes
Description
- Rimless
- With heavy wall
- Available in a range of sizes
Specifications
Specifications
| Length (Metric) | 160 mm |
| Packaging | 200Pack; Box |
| Rimmed | No |
| Diameter (Metric) | 15.25 mm |
| Product Type | Test Tube |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?