missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ AR-Glas™ Round Bottom Test Tubes

Product Code. 10043811
Change view
Click to view available options
Diameter (Metric):
10.5 mm
14.5 mm
15.25 mm
17.5 mm
Length (Metric):
70 mm
85 mm
100 mm
160 mm
Unit Size:
Pack of 100
Pack of 200
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) unitSize
10043811 17.5 mm 100 mm Pack of 100
10185941 15.25 mm 160 mm Pack of 200
10706382 14.5 mm 85 mm Pack of 100
10664101 10.5 mm 70 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10043811 Supplier Karl Hecht™ Supplier No. 42775054
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for routine laboratory analysis and procedures. Karl Hecht™ AR-Glas™ Round Bottom Test Tubes are manufactured from durable AR-Glas soda glass.

  • Rimless
  • With heavy wall
  • Available in a range of sizes

Specifications

Length (Metric) 100 mm
Packaging 100Pack; Box
Rimmed No
Diameter (Metric) 17.5 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.