missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ AR-Glas™ Round Bottom Centrifuge Tubes

Product Code. 10013641
Change view
Click to view available options
Capacity (Metric):
10 to 12 mL
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10013641 10 to 12 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10013641 Supplier Karl Hecht™ Supplier No. 40950016
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These centrifuge tubes are suitable for a relative centrifugal force of max. 3500 x g.

  • Manufactured from soda-lime glass
  • Thick wall for durability
  • Rimless
  • Available with or without fused white graduations

Specifications

Color Clear
Capacity (Metric) 10 to 12 mL
Material Soda Lime Glass
For Use With Centrifuging
No. per Pack 100
Shape Cylindrical
Length (Metric) 100 mm
Bottom Shape Round
Graduated No
Product Type Centrifuge Tube
Max. RCF 3500 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.