missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ GeneAmp™ Thin-Walled Reaction Tube, with flat cap, 0.5 mL
Shop All Applied Biosystems ProductsDescription
Thin-walled reaction tubes enable fast heat transfer for precise PCR in 0.5mL PCR Systems.
- Thin plastic enables fast heating and cooling for accurate results
- Flat, frosted caps for easy marking
- Captive lid with positive-click closure assures proper seating
- Polished surface and conical bottom allow maximum sample recovery
Rapid Heat Transfer
- Made of specially engineered polypropylene and optimized for use with Veriti 60-Well Thermal Cycler and Dual 96-Well GeneAmp PCR System 9700
- Thin-walled tubes facilitate rapid heat transfer to and from samples to achieve faster cycle times and increased specificity
- Tubes undergo stringent quality testing to ensure reproducible results
- Tubes features flat, frosted cap, tight seal, and clear conical bottom for high performance
- Holds up to 0.5mL
- Recommended maximum reaction volume: 100μL
- For use with 0.5mL thermal cyclers
PCR, PCR & Real-Time PCR
Specifications
Specifications
| Certifications/Compliance | Certified DNA/Rnase Free |
| Color | Natural |
| Volume (Metric) Working | 0.5 mL |
| Volume (Metric) | 0.6 mL |
| Quantity | 1000 Tubes |
| For Use With (Equipment) | Thermal Cyclers |
| Product Line | GeneAmp |
| Material | Polypropylene |
| Content And Storage | Thin-walled reaction tube with attached flat cap. Holds up to 0.5 mL. Recommended maximum reaction volume of 100μL. For use with 0.5 mL thermal cyclers. |
| Reaction Speed | Fast |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?