missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-727 Medium-Duty, 15 Gauge Cut Protection Gloves, INTERCEPT™ Technology

Product Code. 16089651 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16089651 11 12 pairs
16039651 6 12 pairs
16049651 7 12 pairs
16059651 8 12 pairs
16069651 9 12 pairs
16079651 10 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16089651 Supplier Ansell Supplier No. 11727110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Abrasion-resistant gloves feature a polyurethane coating for increased comfort, as well as a secure grip on dry to slightly oily pieces for secure handling in a wide range of environments.

  • Lightweight, easy to wear during long working hours
  • Liner features optimized Lycra™ content for cooling effect on the skin
  • Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
  • Gray coating hides dirt in environments with dirt exposure
  • ANSI cut level 2
  • EN Abrasion Level 4 (ANSI Level 6)
  • Available in sizes 6 through 11
Applications:
  • Assembling metal parts and components
  • Assembling white goods
  • Cutting of small dry or lightly oiled parts and maintenance
  • General maintenance
  • Glass manufacturing
  • Handling of sharp-edged objects
  • Metal fabrication
  • Plastics injection and moulding
  • Pre-assembling
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material HPPE, Nylon, Spandex, Polyethylene
Product Type Cut-resistant Gloves
Size 11
EN388 Standard EN 388:4342
For Use With (Application) Automotive, machinery and equipment, metal fabrication, chemical, automotive aftermarket, EMS, utilities, warehousing
Gender Unisex
Glove Cuff Style Knit
Grip Design Rough
Liner Material HPPE, Nylon, Spandex
Lining Lined
Model 11-727 11 163841
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 3
Series HyFlex™ 11-727
Thumb Style Wing
Length (English) 7.6 in.
Length (Metric) 19.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.