missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Angled Two-Neck Round-Bottom Flask
Description
- Distillation flasks acc. to DIN 12394 and in addition to DIN standard
- With NS
- With angled side neck (20°)
- With inscription label
- Material: DURAN™
Specifications
Specifications
| Description | Center neck - NS 24/29, Side Neck - NS 14/23 |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass (3.3) |
| No. per Pack | 1 |
| Diameter (Metric) Outer | 105 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?