missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach Lange™ Ammonium Cuvette Tests
Specifications
Specifications
| Certifications/Compliance | ISO 7150-1, DIN 38406 E5-1 |
| No. of Tests | 25 |
| Range | 0 to 12mg/L NH4-N |
| Storage Requirements | 2°C to 8°C |
| Test Method | Indophenol Blue |
| Type | Ammonium Cuvette Test |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?