missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Aluminum Anodized Lab Jacks

Product Code. 10080911
Change view
Click to view available options
Width (Metric):
100 mm
130 mm
200 mm
240 mm
300 mm
400 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
10080911 300 mm Each
10325911 100 mm Each
10653652 130 mm Each
10759611 200 mm Each
10294601 240 mm Each
10616571 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10080911 Supplier Bochem™ Supplier No. 11081
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured according to DIN 12897 standards. Bochem™ aluminum Anodized Lab Jacks features a rounded, east to use ergonomic knob.

  • Improved scissor technology with reduced tolerances
  • Rounded, easy to use ergonomic knob
  • Scissor-construction made of 18/10-stainless steel
  • Maximal dynamic operating load (Kg max. dyn.) and the maximal static operating load (Kg max. stat.) norms are DIN 12897 compliant
  • Type 1 (240x240mm) uses a hand-operated adjusting wheel
  • Type 2 (300x300mm) includes ratchet, which connects to adjusting wheel

Specifications

Material Anodized Aluminum, Stainless Steel
Dimensions (L x W) 300 x 300 mm
Length (Metric) Base 300 mm
Width (Metric) 300 mm
Includes Ratchet
Product Type Lab Jack
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.